References
Festo:LBN-8/10
Rubix:118A4380
Manufacturer :6057
EAN:4052568001018

Documents
Product details : FESTO 6057 CLEVIS FOOT LBN-8/10
Clevis foot Mounting LBN-8/10 Allows swivel Mounting of cylinders ESN, DSN, ESNU, DSNU, ADVU, AEVU. Size=8/10, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=22 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81x40x17 mm |
|---|---|
| Logistic Weight | 20,5 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 7.32 excl. VAT
/ Each
£ 8.78 incl. VAT
- Delivery usually within ( 2 ) days