References
Festo:LBN-12/16
Rubix:118A4381
Manufacturer :6058
EAN:4052568001025

Documents
Product details : FESTO 6058 CLEVIS FOOT LBN-12/16
Clevis foot Mounting LBN-12/16 Allows swivel Mounting of cylinders ESN, DSN, ESNU, DSNU, ADVU, AEVU. Size=12/16, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=40 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x26x19 mm |
|---|---|
| Logistic Weight | 38,7 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ Each
£ 9.84 incl. VAT
- Delivery usually within ( 2 ) days