References
Festo:LBN-32
Rubix:118A4624
Manufacturer :195860
EAN:4052568015329

Documents
Product details : FESTO 195860 CLEVIS FOOT LBN-32
Clevis foot Mounting LBN-32 for swivel Mounting of cylinders. Size=32, Corrosion resistance classification CRC=2, Product weight=109 g, Materials note=Free of copper and PTFE, Material information, Mounting=(* Steel, * Galvanised)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x25x40 mm |
|---|---|
| Logistic Weight | 105 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 13.23 excl. VAT
/ Each
£ 15.88 incl. VAT
- Delivery usually within ( 2 ) days