Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Headlamp
LEDLENSER H3.2 120 LUMENS CREE LED HEAD TORCH 3AAA 500767
LEDLENSER H3.2 120 LUMENS CREE LED HEAD TORCH 3AAA 500767
LEDLENSER H3.2 CREE LED Head Torch - 120 Lumens
References
led lenser:
500767
rubix:
2583391
Technical specifications
Luminance
120
lm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : LEDLENSER H3.2 120 LUMENS CREE LED HEAD TORCH 3AAA 500767
H3.2 headlamp with 120 lumens and stepless dimming is ideal for close-range tasks. Lightweight and user-friendly, powered by 3 AAA batteries.
Strengths
CREE LED, Lightweight, Adjustable dimmer, Battery operated
Applications
Ideal for home use, craftwork, and close-range tasks.
Technical specifications
Attributes
Luminance
120
lm
Weight
133
g
Number of LEDS
1
Voltage
1,5
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.39
excl. VAT
/
Each
£
43.67
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
LEDLENSER 502792 HF4R CORE_RED_BOX
LEDLENSER 502802 HF8R WORK_YELLOW_BOX
LEDLENSER 502193 H5 CORE HEAD TORCH
LEDLENSER 500912 IH8R RECHARGEABLE LED HEADLAMP (BOX)
LEDLENSER IH5 1 X AA BATTERY HEAD TORCH IN EUROHOOK GIFT BOX
UNILITE PS-HDL6R 350 LUMEN DUAL POWER LED HEADLIGHT
ROEBUCK 887720 RECHARGEABLE LED HEAD LIGHT 300 LM IP65 LI-ION MOTION S
FACOM 779.FRT3PB LED HEAD TORCH 200 LM
LEDLENSER 502121 H5R CORE RECHARGABLE HEAD TORCH
ENERGIZER VISION LED 3AAA HEADLIGHT
REDASHE JT102 RECHARGEABLE HEADLIGHT WITH 5 POWER SETTINGS
LEDLENSER 502966 HF6R CORE_BLUE_BOX
ENERGIZER VISION HD LED 3AAA HEADLIGHT
LEDLENSER 502967 HF6R CORE_RED_BOX
LEDLENSER 502797 HF6R CORE_WHITE_BOX