References
Unilite:UNILITE-PS-HDL6R
Rubix:2584822
EAN:5013581003402

Documents
Product details : UNILITE PS-HDL6R 350 LUMEN DUAL POWER LED HEADLIGHT
Prosafe dual power SMD helmet headlight
Available with fully adjustable non-slip silicone headband
White Samsung SMD LEDs
Two dim settings and a flash function
3hrs to 59hrs run time
IPX6 water resistant
Impact resistant to 1m
Powered by 1 x 3.7V 1800mAh Li-polymer battery pack or 3 x AAA alkaline batteries
Strengths
350 Lumen White Samsung® SMD LEDs
Dual power options - runs off rechargeable lithium battery or 3 x AAA alkaline batteries
3M VHB adhesive helmet mount (included)
Easy push button micro switch
Anti-dazzle retractable light shield
Fully adjustable non-slip silicone headband)
Impact resistant to 1m
Dual power options - runs off rechargeable lithium battery or 3 x AAA alkaline batteries
3M VHB adhesive helmet mount (included)
Easy push button micro switch
Anti-dazzle retractable light shield
Fully adjustable non-slip silicone headband)
Impact resistant to 1m
Technical specifications
Attributes
| Luminance | 350 lm |
|---|---|
| Weight | 86 g |
| Voltage | 3.7 V |
Show UNSPSC/ECL@SS
£ 61.97 excl. VAT
/ Each
£ 74.36 incl. VAT
- In stock: Next day delivery
