LEGRIS 3/8X5/8 REDUCER 0178 17 10
Legris Accessories for Push-In Fittings - LF 3000®
See technical informationReferences

Product details : LEGRIS 3/8X5/8 REDUCER 0178 17 10
Parker Legris has designed different accessories to improve safety and circuit identification. Those accessories are compatible with the LF 3000® Push-In Fittings , LIQUIfit® ranges.
Features/Benefits:
- Safety
• Protection of operators and equipment
• Prevents accidental disconnection
• Disconnection only possible with tooling
• Resistance to grease and cleaning agents- Ergonomic
• Colour-coding for fluid circuit identification (6 colours)
• Setting and fixing of your circuits thanks to clips and release button covers
• Easy disconnection with tool where access is difficult
• Adapted to meet all installation configurations
Markets:
• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
Applications:
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications
Technologies:
• Safety Accessories
• Safety Tools
• Circuit Identification
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
Technical Characteristics:
• Compatible ranges: LF 3000®, LIQUIfit®• Materials: Technical polymer, nickel-plated brass
• Pressure: Vacuum to 20 bar• Temperature: -20°C to +95°C
• Ø Metric: 4mm to 14 mm
Product Types:
• Tamper-Proof Safety clips
• Clip Strip for Tubes and Fittings
• Disconnection Tool
• Coloured Release Button Covers
• Reducer
• Internal Hex plug
Body Material: Brass, Nickel-plated
Brand: Parker, Legris
Color: n/a
Configuration: n/a
Connection 1 Size: G 3/8 inch Thread
Connection 1 Thread Size: G 3/8
Connection 1 Type: Male, BSPP
Connection 1 Type: BSPP
Connection 2 Size: G 1/8 inch Thread
Connection 2 Thread Size: G 1/8
Connection 2 Type: Female, BSPP
Connection 2 Type: BSPP
Division: Low Pressure Connectors Europe Division
For Fluid Type: Air (Compressed Air)
Hex Size: 20
Hex Type: n/a
Industry: Industrial Manufacturing Equipment, Industrial Processing, Chemicals Processing, Electronics, Semiconductor, Power Generation, Renewable Energy, Transportation, Off-road Machinery
Maximum Operating Temperature: up to 80
Minimum Operating Temperature: -10
Operating Pressure: up to 60
Product Series: LF 3000®, LF 3600, LF 3800
Product Style: Adaptors
Product Style: Reducer Male / Female Stud Thread
Product Type: Adaptors, Plugs and Manifolds
Product Type: Accessories for Push-In Fittings
Quantity Per Box: 10
Seal Material: NBR
Shape: Straight
Technology: Fluid & Gas Handling
Vacuum Pressure Rating: 755
Weight: 0.016
Technical specifications
| Logistic Weight | 16 g |
|---|---|
| Package weight | 171 g |
| Type | 178 |
| Material | nickel-plated brass |
| Exterior tube diameter | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| 60 mm | |
| 60 mm |
- Usually arrives within 14 working days
