References
Parker:6521 56 10WP2
Rubix:221A1121
Manufacturer :6521-56-10WP2
EAN:0886357021260

Product details : LEGRIS 6521-56-10WP2 LIQUIFIT FITTING
Connection of a tube-to-tube fitting to a threaded port. Tightened on the top end of the fitting with a flat spanner. Robust and aesthetic design for improved installation Full flow 100% leak-tested in production; date coding to guarantee quality and traceability NSF 51, NSF 61 C HOT, WRAS, FDA, ACS, in compliance with regulation (EC) 1935/2004, RoHS 

Strengths
• Innovative Technology & Concept
• Ergonomic and aesthetic design
• The most compact product on the market for water, beverages and liquid foodstuffs
• Easy-to-clean external surfaces
• Push-in connection and disconnection
• Full flow
• Use with a pre-prepared metallic tubing
• Gripping system preventing any pumping effect
• Eco-designed (materials, manufacturing process, weight, dimensions and performance)• Optimal Performance
• Patented sealing technology
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Wide range of shapes and numerous configurations• High Performance Material
• Bio-sourced polymer meeting the most severe food process regulations
• Suitable for contact with water and beverages
• Excellent chemical and mechanical resistance, even at high temperature
• Free of bisphenol A and phtalates, conforming with regulations
• Ergonomic and aesthetic design
• The most compact product on the market for water, beverages and liquid foodstuffs
• Easy-to-clean external surfaces
• Push-in connection and disconnection
• Full flow
• Use with a pre-prepared metallic tubing
• Gripping system preventing any pumping effect
• Eco-designed (materials, manufacturing process, weight, dimensions and performance)• Optimal Performance
• Patented sealing technology
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Wide range of shapes and numerous configurations• High Performance Material
• Bio-sourced polymer meeting the most severe food process regulations
• Suitable for contact with water and beverages
• Excellent chemical and mechanical resistance, even at high temperature
• Free of bisphenol A and phtalates, conforming with regulations
Applications
• Food and Beverage
• Water
• Medical
• Fluids Conveying up to High Temperatures
• Hot & Cold Drinks Dispensers
• Water Dispensers
• Water Purification Systems
• Cooling Systems
• Neutral Gases
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Type | 6d21 - stem adapter inch male bspt thread |
| Threading diameter (inch) | r1/8 '' |
| Exterior tube diameter | 14 mm |
| Min. temperature | -10 °C |
| Max. temperature | 95 °C |
| 1 mm | |
| 120 mm |
Show UNSPSC/ECL@SS
£ 8.60 excl. VAT
/ 10 pieces
£ 10.32 incl. VAT
- Usually arrives within 14 working days
