Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532857 MICRO FILTER LFMA-3/8-D-MIDI-DA-A
FESTO 532857 MICRO FILTER LFMA-3/8-D-MIDI-DA-A
LFMA ultra-fine filter
References
festo:
LFMA-3/8-D-MIDI-DA-A
rubix:
114A1457
manufacturer :
532857
ean:
4052568165932
Technical specifications
Threading diameter (inch)
3/8
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532857 MICRO FILTER LFMA-3/8-D-MIDI-DA-A
Micro Filter LFMA-3/8-D-MIDI-DA-A 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1
x
1
x
1
mm
Logistic Weight
956,8
g
Threading diameter (inch)
3/8
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
255.76
excl. VAT
/
Each
£
306.91
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 162678 FINE-FILTER CARTRIDGE LFMBP-D-MIDI
FESTO 552982 MICRO FILTER
FESTO 529400 FILTER MS4-LF-1/4-ERM-Z
AVENTICS R412006079
AVENTICS R412006072
SMC AMG150C-F02C WATER SEPARATOR
SMC AMG550C-10D WATER SEPARATOR
FESTO 529614 FILTER MS6-LF-1/2-CUV-Z
SMC AF20-F02-2-A AIR FILTER
FESTO 162657 MICRO FILTER LFMA-1-D-MAXI-A
NORGREN B38-244-B2KA F/R SS 1/4 NPT 0-7B 25U REL MD
FESTO 535782 ACTIVATED CARBON FILTER MS4-LFX-1/4-U
SMC AF40-F06D-A AIR FILTER
AVENTICS R412009020
NORGREN 5726-04 SPARE FILTER FOR B07-201-A1KG