Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162657 MICRO FILTER LFMA-1-D-MAXI-A
FESTO 162657 MICRO FILTER LFMA-1-D-MAXI-A
LFMA ultra-fine filter
References
festo:
LFMA-1-D-MAXI-A
rubix:
132A8834
manufacturer :
162657
ean:
4052568131968
Technical specifications
Threading diameter (inch)
1
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162657 MICRO FILTER LFMA-1-D-MAXI-A
Micro Filter LFMA-1-D-MAXI-A With bowl guard. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistic Weight
1594
g
Threading diameter (inch)
1
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
431.89
excl. VAT
/
Each
£
518.27
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 532848 MICRO FILTER LFMA-1/2-D-MIDI-DA
SMC ZFC33-B IN-LINE AIR FILTER
FESTO 162659 FILTER COMBINATION LFMBA-1/4-D-MINI
FESTO 553086 MICRO FILTER
SMC AMD40-F04-L-D MICRO MIST SEPARATOR
FESTO 564051 MICRO FILTER
SMC AMD30-F02B-D MICRO MIST SEPARATOR
FESTO 532854 MICRO FILTER LFMA-1/4-D-MINI-DA-A
SMC AFF50-F10-D MAIN LINE FILTER
FESTO 159641 FILTER CARTRIDGE LFP-D-MAXI-5M
AVENTICS FILTER/SEPARATOR R412006091
AVENTICS R412006047
FESTO 532844 MICRO FILTER LFMA-1/4-D-MINI-DA
SMC AFF75B-F14D MAIN LINE FILTER
AVENTICS 0821303309