FESTO 185772 SERVICE UNIT LFR-1/4-D-MIDI-KF-A


LFR Service Unit Combination

References
festo:LFR-1/4-D-MIDI-KF-A
rubix:124A4398
manufacturer :185772
ean:4052568145330
LFR-1/4-D-MIDI-KF-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 185772 SERVICE UNIT LFR-1/4-D-MIDI-KF-A


Service unit combination LFR-1/4-D-MIDI-KF-A consisting of manual on/off valve, Filter regulator, Distributor Module and pressure switch, without socket, with Mounting brackets. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2519 g
Threading diameter (inch)1/4 ''
MaterialZinc die-cast
Volume flow rate1720 l/min
Design size0
Show UNSPSC/ECL@SS
£ 627.29 excl. VAT
/ Each
£ 752.75 incl. VAT
  • Delivery usually within ( 11 ) days