MS6-LFR filter control valve
Threading diameter (inch) | 1/2 '' |
---|
Logistics dimensions (L x W x H) | 362x140x140 mm |
---|---|
Logistic Weight | 1063 g |
Threading diameter (inch) | 1/2 '' |
Material | Aluminum die casting |
Volume flow rate | 4000 l/min |
Filter fineness | 5 µm |
Connection 1 | 1/2 |
In stock: Next day delivery