References
SKF:LHMF 300/1
Rubix:80109410
EAN:7316570526622

Documents
Product details : SKF LHMF 300/1 MOUNTING FLUID 300 1LTR
SKF LHMF 300 mounting fluid is specially designed to simplify and ensure the safe mounting of bearings using SKF hydraulic equipment. Thanks to its anti-corrosion formulation and compatibility with various seal materials, it guarantees optimal protection for mechanical components.
Features:
SKF LHMF 300 mounting fluid was developed for use with SKF hydraulic equipment, such as hydraulic pumps, HMV nuts, and oil injection tools. Its viscosity has been adjusted to facilitate axial press-fit mounting. It offers enhanced anti-corrosion properties and does not damage sealing materials such as nitrile rubber, PTFE, or leather. Thanks to its high thermal stability, it ensures consistent performance over a wide temperature range.
Specifications:
- Color: amber
- Density at 20 °C (DIN 51757): 0.882 g/cm³
- Flash point (DIN ISO 2592): 213 °C
- Pour point (DIN ISO 3016): -30 °C
- Viscosity at 20 °C (DIN 51562): 307 mm²/s
- Viscosity at 40 °C (ISO 3104): 116 mm²/s
- Viscosity at 100 °C (ISO 3104): 17.5 mm²/s
- Viscosity index: 167
- Operating temperature: -5 °C to +45 °C
- Recommended storage temperature: 10 °C to +50 °C
- Shelf life: 5 years.
Standards:
This LHMF 300 assembly fluid complies with the following standards:
- ASTM D665 A/B: guarantees corrosion resistance in the presence of water, ensuring protection of steel parts even under critical conditions;
- ISO 4406: certifies the fluid’s cleanliness level by defining the maximum concentration of solid particles, which is essential for the proper operation of hydraulic systems.
Brand information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, including automotive, aerospace, energy, manufacturing, and many others.
Features:
SKF LHMF 300 mounting fluid was developed for use with SKF hydraulic equipment, such as hydraulic pumps, HMV nuts, and oil injection tools. Its viscosity has been adjusted to facilitate axial press-fit mounting. It offers enhanced anti-corrosion properties and does not damage sealing materials such as nitrile rubber, PTFE, or leather. Thanks to its high thermal stability, it ensures consistent performance over a wide temperature range.
Specifications:
- Color: amber
- Density at 20 °C (DIN 51757): 0.882 g/cm³
- Flash point (DIN ISO 2592): 213 °C
- Pour point (DIN ISO 3016): -30 °C
- Viscosity at 20 °C (DIN 51562): 307 mm²/s
- Viscosity at 40 °C (ISO 3104): 116 mm²/s
- Viscosity at 100 °C (ISO 3104): 17.5 mm²/s
- Viscosity index: 167
- Operating temperature: -5 °C to +45 °C
- Recommended storage temperature: 10 °C to +50 °C
- Shelf life: 5 years.
Standards:
This LHMF 300 assembly fluid complies with the following standards:
- ASTM D665 A/B: guarantees corrosion resistance in the presence of water, ensuring protection of steel parts even under critical conditions;
- ISO 4406: certifies the fluid’s cleanliness level by defining the maximum concentration of solid particles, which is essential for the proper operation of hydraulic systems.
Brand information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, including automotive, aerospace, energy, manufacturing, and many others.
Strengths
- Ensures quick and safe bearing installation thanks to its optimized viscosity;
- Effectively protects against corrosion in demanding industrial environments;
- Compatible with a wide range of sealing materials without causing any adverse effects;
- Remains stable over a wide temperature range, even under extreme conditions;
- Complies with industry standards for cleanliness and rust resistance.
- Effectively protects against corrosion in demanding industrial environments;
- Compatible with a wide range of sealing materials without causing any adverse effects;
- Remains stable over a wide temperature range, even under extreme conditions;
- Complies with industry standards for cleanliness and rust resistance.
Applications
LHMF 300 fluid is recommended for use with SKF hydraulic equipment, such as hydraulic pumps, HMV nuts, and oil injection devices. It is ideal for mounting bearings using the axial press-fit method in environments where temperatures range from 0 °C to 35 °C. It is suitable for industrial maintenance professionals, production teams, and technical departments seeking to safely optimize their mechanical assembly operations.
Technical specifications
Attributes
| Packaging | can |
|---|---|
| Viscosity at 40°C | 116 mm²/s |
| Min. temperature | -5 °C |
| Max. temperature | 45 °C |
| Type | bearing mounting fluid lhmf300 1ltr bottle |
| Weight | 0.97 kg |
| Colour | amber |
| Composition | lubricating oils (cas 74869-22-0) (1 - <10%); non-hazardous mixture (90 - 100%) |
| Additives | anti-corrosion additives (anti-corrosives) |
Show UNSPSC/ECL@SS
£ 23.18 excl. VAT
/ Each
£ 27.82 incl. VAT
- Delivery usually within ( 3 ) days
