References
SMC:MGF100-30
Rubix:123A8938
Manufacturer :MGF100-30
Product details : SMC MGF100-30 AIR CYLINDER
Series MGF guide tables are low profile, compact cylinders which utilize a large concentric guiding sleeve to provide excellent eccentric load resistance. Mounting is possible from 2 directions. A built-in non-rotating mechanism prevents rotation of the table top. T-slots are provided on 3 faces of the MGF body (except port face), allowing mounting of various brackets. Optional auto switches can be mounted on 4 faces of the body.
Bore Size: 100mm
Port Thread: Rc
Stroke: 30mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Port Thread: Rc
Stroke: 30mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|
Show UNSPSC/ECL@SS
£ 1,534.91 excl. VAT
/ Each
£ 1,841.89 incl. VAT
- Delivery usually within ( 19 ) days
