FESTO 526668 LINEAR DRIVE DGPL-40-1000-PPV-A-B-KF
Linear Actuator
See technical informationSee documentsReferences
Festo:DGPL-40-1000-PPV-A-B-KF
Rubix:108A1442
Manufacturer :526668
EAN:4052568162498

Technical specifications
| Type | linear actuator |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 1000 mm |
Documents
Product details : FESTO 526668 LINEAR DRIVE DGPL-40-1000-PPV-A-B-KF
Linear drive DGPL-40-1000-PPV-A-B-KF For Proximity sensing, rodless, with positive-locking Connection between piston and driver and adjustable end-Position cushioning at both ends. Stroke=1000 mm, Piston diameter=40 mm, Cushioning=(* PPV: Pneumatic cushioning adjustable at both ends, * YXR: Shock absorber, hard characteristic curve), Assembly Position=Any, Guide=Recirculating ball bearing guide
Technical specifications
Attributes
| Logistic Weight | 14600 g |
|---|---|
| Type | linear actuator |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 1000 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 40 |
Show UNSPSC/ECL@SS
£ 4,064.31 excl. VAT
/ Each
£ 4,877.17 incl. VAT
- Delivery usually within ( 16 ) days