LEGRIS LIQUIFIT FITTING 6306-06-08WP2


LIQUIfit® Fittings

References
parker legris:6306 06 08WP2
rubix:155A6506
ean:0820099933412
Connector Tube to Tube 6306
brand logo
Technical specifications

Product details : LEGRIS LIQUIFIT FITTING 6306-06-08WP2


Strong from our experience in push-to connect fitting technology for compressed air applications, Parker/Legris extends its expertise into the liquid applications with the LIQUIfit® range.

 


Product Features/Benefits:


  • Specifically designed for Liquids


  • Reliable for Peace of Mind
  • Compliant with the most demanding food & beverage regulations (FDA, NSF and European regulations)
  • Higher sealing performance with the lowest pumping effect on the market (0,2 mm only)
  • High chemical resistance
  • The most compact product on the market
  • Proven automated manufacturing process controlled by camera
  • 100% leak test control
  • Strong quality management system: ISO 16949 IATF automotive industry certification


  • Safe for Users’ Protection
  • Bisphenol & phthalate-free
  • No particules migration for perfect fluid integrity with our biobased engineered polymer
  • Easy-to-clean external shapes


  • Safe for Environmental Concern
  • Sustainable product using bio-based polymer produced from renewable plants
  • Products made in Europe to ensure a sustainable service
  • Generate 5 time less CO2 during its life cycle

 



Markets:


  • Industrial Fluids
  • Beverage Process
  • Cooling Systems
  • Food Process
  • Inert Gases


Applications:


  • Water Purification
  • Food & Beverages
  • Beverage Dispensers
  • Water Coolers
  • Cooling
  • Inert Gases
Application: Beverage Dispensing, Food Processing, Medical Equipment, Inert Gases, Water Purification
Body Material: Bio-based Polymer
Brand: Parker, Legris
Configuration: Tube to Tube
Connection 1 Size: 6 mm Tube O.D.
Connection 1 Size: 6 mm
Connection 1 Type: Tube
Connection 2 Size: 8 mm Tube O.D.
Connection 2 Size: 8 mm
Connection 2 Type: Tube
Connection 3 Size: n/a
Connection 3 Type: n/a
Division: Low Pressure Connectors Europe Division
For Fluid Type: Beverages, Industrial Fluids, Water, Neutral Gases
Gripping Ring Material: Stainless Steel
Hex Size: n/a
Industry: Industrial Manufacturing Equipment|Food & Beverages, Healthcare & Life Sciences
Maximum Continuous Vacuum Pressure: 755
Maximum Operating Pressure: 232, 16
Maximum Operating Temperature: 203, 95
Minimum Operating Temperature: 14, -10 °C (For application down to -40°C/-40°F, please consult us).
Product Series: LIQUIfit®
Product Style: Push-in Fitting
Quantity Per Box: 10
Seal Material: EPDM
Shape: Straight
Technology: Fluid & Gas Handling
Weight: 0.005

Technical specifications


Attributes
Logistic Weight5 g
Package weight55 g
Type6306
MaterialBio-based raw materials
Exterior tube diameter13.5 mm
Min. temperature-10 °C
Max. temperature95 °C
1 mm
120 mm
Show UNSPSC/ECL@SS
£ 2.04 excl. VAT
/ Each
£ 2.45 incl. VAT
  • Usually arrives within 14 working days