References
Festo:LN-125
Rubix:116A9333
Manufacturer :9036
EAN:4052568111373

Documents
Product details : FESTO 9036 CLEVIS FOOT LN-125
Clevis foot Mounting LN-125 For swivel Mounting of cylinders DNC, DNGU, DNGUT, DNG, DNU, AEVU, ADVU, ADVUP, ADVUP. Size=125, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=2632 g
Technical specifications
Attributes
| Logistic Weight | 2600 g |
|---|---|
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 86.76 excl. VAT
/ Each
£ 104.11 incl. VAT
- Delivery usually within ( 16 ) days