References
Festo:LN-320
Rubix:116A9515
Manufacturer :9040
EAN:4052568111403

Documents
Product details : FESTO 9040 CLEVIS FOOT LN-320
Clevis foot Mounting LN-320 For swivel Mounting of cylinders DNC, DNGU, DNGUT, DNG, DNU, AEVU, ADVU, ADVUP, ADVUP. Size=320, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=22404 g
Technical specifications
Attributes
| Logistic Weight | 22326 g |
|---|---|
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 337.37 excl. VAT
/ Each
£ 404.84 incl. VAT
- Delivery usually within ( 16 ) days