References
Festo:LNG-32
Rubix:117A9826
Manufacturer :33890
EAN:4052568009694

Documents
Product details : FESTO 33890 CLEVIS FOOT LNG-32
Clevis foot Mounting LNG-32 Size=32, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 80 °C, Product weight=133 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x52x38 mm |
|---|---|
| Logistic Weight | 127,04 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 23.69 excl. VAT
/ Each
£ 28.43 incl. VAT
- Delivery usually within ( 2 ) days