References
Festo:LNZG-40/50
Rubix:118A1166
Manufacturer :32960
EAN:4052568004057

Documents
Product details : FESTO 32960 TRUNNION SUPPORT LNZG-40/50
Trunnion support LNZG-40/50 For cylinders with DNGZS trunnion Mounting. Size=40/50, Based on the standard=ISO 15552, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 80 °C, Product weight=129 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 97x29x66 mm |
|---|---|
| Logistic Weight | 127,79 g |
| Type | trunnion mounting |
Show UNSPSC/ECL@SS
£ 57.54 excl. VAT
/ Each
£ 69.05 incl. VAT
- Delivery usually within ( 2 ) days