FESTO 32962 TRUNNION SUPPORT LNZG-100/125


LNZG trunnion mounting

References
festo:LNZG-100/125
rubix:117A2826
manufacturer :32962
ean:4052568004071
LNZG-100/125 Trunnion support
brand logo
Technical specifications
TypeFoot mounting
See all Specifications

Product details : FESTO 32962 TRUNNION SUPPORT LNZG-100/125


Trunnion support LNZG-100/125 For cylinders with DNGZS trunnion Mounting. Size=100/125, Based on the standard=ISO 15552, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 80 °C, Product weight=306 g

Technical specifications


Attributes
Logistics dimensions (L x W x H)113x42x86 mm
Logistic Weight329 g
TypeFoot mounting
Show UNSPSC/ECL@SS
£ 96.12 excl. VAT
/ Each
£ 115.34 incl. VAT
  • Delivery usually within ( 2 ) days