SMC MQMLB6-60D COMPACT LOW FRICTION CYLINDER
Low Friction Cylinder
See technical informationSee documentsReferences
SMC:MQMLB6-60D
Rubix:393A1166
Manufacturer :00015216
EAN:3618036370355

Technical specifications
| Type | low friction cylinder |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 60 mm |
Documents
Product details : SMC MQMLB6-60D COMPACT LOW FRICTION CYLINDER
Series MQM is a lateral load resisting, low friction, compact cylinder for low to high speeds. The metal seal construction with low operating resistance allows actuation in speed and output control ranges that are impossible for ordinary cylinders. The MQM offers long life expectancy of 10,000km or 100 million full cycles
Technical specifications
Attributes
| Type | low friction cylinder |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 60 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 387.28 excl. VAT
/ Each
£ 464.74 incl. VAT
- Usually arrives within 14 working days