References
SMC:CDQ2XB32-40DM
Rubix:108A6293
Manufacturer :CDQ2XB32-40DM

Technical specifications
| Type | low speed cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : SMC CDQ2XB32-40DM MICROSPEED CYLINDER
Technical specifications
Attributes
| Type | low speed cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 118.94 excl. VAT
/ Each
£ 142.73 incl. VAT
- Delivery usually within ( 34 ) days