References
SMC:CDQSXB16-10DM
Rubix:108A8591
Manufacturer :00222750

Technical specifications
| Type | low speed cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC CDQSXB16-10DM MICROSPEED CYLINDER
Technical specifications
Attributes
| Type | low speed cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 53.60 excl. VAT
/ Each
£ 64.32 incl. VAT
- Delivery usually within ( 28 ) days