FESTO 31773 RIGHT ANGLE CLEVIS FOOT LQG-100


LQG-32 Transverse clevis foot mounting

References
festo:LQG-100
rubix:117A8041
manufacturer :31773
ean:4052568009588
LQG-100 Right angle clevis foot
brand logo
Technical specifications
TypeTransverse clevis foot mounting
See all Specifications

Product details : FESTO 31773 RIGHT ANGLE CLEVIS FOOT LQG-100


Right angle clevis foot LQG-100 For rod eye SGS. Size=100, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=1492 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistic Weight1522 g
TypeTransverse clevis foot mounting
Show UNSPSC/ECL@SS
£ 148.92 excl. VAT
/ Each
£ 178.70 incl. VAT
  • Delivery usually within ( 2 ) days