FESTO 192306 PRESSURE REGULATOR LR-1/4-D-O-I-MINI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-1/4-D-O-I-MINI
Rubix:123A6600
Manufacturer :192306
EAN:4052568079352

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 192306 PRESSURE REGULATOR LR-1/4-D-O-I-MINI
Pressure regulator LR-1/4-D-O-I-MINI With increased return exhaust, working pressure up to 12 bar. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistic Weight | 385,8 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 117.34 excl. VAT
/ Each
£ 140.81 incl. VAT
- Delivery usually within ( 8 ) days