FESTO 10352 EXHAUST AIR FLOW CONTROL VALVE GRE-1/4
GRE Exhaust air throttle
See technical informationSee documentsReferences
Festo:GRE-1/4
Rubix:118A9696
Manufacturer :10352
EAN:4052568002190

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 10352 EXHAUST AIR FLOW CONTROL VALVE GRE-1/4
Exhaust Air flow control valve GRE-1/4 With sintered metal silencer. Valve function=Flow control – silencer function, Pneumatic Connection, port 1=G1/4, Adjusting element=Slotted head screw, Mounting type=Threaded, Standard nominal flow rate in flow control direction=996 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x18x2 mm |
|---|---|
| Logistic Weight | 25,1 g |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 18.53 excl. VAT
/ Each
£ 22.24 incl. VAT
- Delivery usually within ( 2 ) days