Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 192360 PRESSURE REGULATOR LR-3/4-D-DI-MAXI
FESTO 192360 PRESSURE REGULATOR LR-3/4-D-DI-MAXI
LR Pressure regulating valve
References
festo:
LR-3/4-D-DI-MAXI
rubix:
124A3321
manufacturer :
192360
ean:
4052568150969
Technical specifications
Min. service pressure
0.5
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 192360 PRESSURE REGULATOR LR-3/4-D-DI-MAXI
Pressure regulator LR-3/4-D-DI-MAXI Directly-controlled regulator, working pressure up to 12 bar. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
Logistic Weight
1612,7
g
Min. service pressure
0.5
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
163.58
excl. VAT
/
Each
£
196.30
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS R412007781
AVENTICS R412009217
SMC ITV3050-ILF2N ELECTRO-PNEUMATIC REGULATOR
SMC ARM10F1-08G-1 MANIFOLD REGULATOR
FESTO 543604 THROTTLE PLATE VABF-S3-1-F1B1-C
SMC IR2020-F02B-A
FESTO 530320 PRESSURE REGULATOR MS6-LRB-1/2-D5-A4-AS
FESTO 194667 PRESSURE REGULATOR LRS-1-D-O-MAXI
0821302089 PRESSURE REGULATOR
NORGREN VP5010BJ411H00 PROPORTIONAL VALVE
AVENTICS R412009186
SMC ARM10F1-06BG MANIFOLD REGULATOR
AVENTICS R412007181
NORGREN V64H-NND-RMN RELIEF VALVE ASSEMBLY
FESTO 194638 PRESSURE REGULATOR LRS-3/8-D-7-MIDI