FESTO 543604 THROTTLE PLATE VABF-S3-1-F1B1-C
VABF controller plate
See technical informationSee documentsReferences
Festo:VABF-S3-1-F1B1-C
Rubix:133A0392
Manufacturer :543604
EAN:4052568091507

Technical specifications
| Min. service pressure | -0.9 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 543604 THROTTLE PLATE VABF-S3-1-F1B1-C
Flow control plate VABF-S3-1-F1B1-C For valve terminal VDMA-01/02, standard port pattern to 15407-1, for Mounting between manifold sub-base and valve, for restricting exhaust Air ports 3 and 5 on the valve. Width=26 mm, Based on the standard=ISO 15407-1, Assembly Position=Any, Pneumatic vertical stacking=Throttle plate, exhaust Air flow control, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 323,4 g |
|---|---|
| Min. service pressure | -0.9 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 73.52 excl. VAT
/ Each
£ 88.22 incl. VAT
- Delivery usually within ( 6 ) days