FESTO 8001459 ONE-WAY FLOW CONTROL VALVE VFOF-LE-BAH-G18-Q6
VFOF flow control check valve
See technical informationSee documentsReferences
Festo:VFOF-LE-BAH-G18-Q6
Rubix:110A2568
Manufacturer :8001459
EAN:4052568109561

Technical specifications
| Min. service pressure | 2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 8001459 ONE-WAY FLOW CONTROL VALVE VFOF-LE-BAH-G18-Q6
One-way flow control valve VFOF-LE-BAH-G18-Q6 Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=G1/8, Type of actuation=manual, Pilot Air port 21=QS-6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x29x60 mm |
|---|---|
| Logistic Weight | 30,28 g |
| Min. service pressure | 2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 80.85 excl. VAT
/ Each
£ 97.02 incl. VAT
- In stock: Next day delivery