FESTO 162583 PRESSURE REGULATOR LR-1/4-D-7-MINI
LR Pressure regulator
See technical informationSee documentsReferences
Festo:LR-1/4-D-7-MINI
Rubix:124A3913
Manufacturer :162583
EAN:4052568006426

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 162583 PRESSURE REGULATOR LR-1/4-D-7-MINI
Pressure regulator LR-1/4-D-7-MINI Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x75x45 mm |
|---|---|
| Logistic Weight | 446,49 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 126.82 excl. VAT
/ Each
£ 152.18 incl. VAT
- In stock: Next day delivery