FESTO 554039 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-V1&
VPPM Proportional pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-6L-L-1-G18-0L6H-V1P-S1
Rubix:124A4368
Manufacturer :554039
EAN:4052568198251

Documents
Product details : FESTO 554039 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-V1&
Proportional pressure regulator VPPM-6L-L-1-G18-0L6H-V1P-S1 Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 551,67 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 639.28 excl. VAT
/ Each
£ 767.14 incl. VAT
- Delivery usually within ( 2 ) days