Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 529007 PRESSURE REGULATOR MANIFOLD LRB-1/2-D-O-K5-MIDI
FESTO 529007 PRESSURE REGULATOR MANIFOLD LRB-1/2-D-O-K5-MIDI
LRB-K pressure regulator valve batteries
References
festo:
LRB-1/2-D-O-K5-MIDI
rubix:
123A7889
manufacturer :
529007
ean:
4052568163419
Technical specifications
Min. service pressure
0.5
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 529007 PRESSURE REGULATOR MANIFOLD LRB-1/2-D-O-K5-MIDI
Pressure regulator manifold LRB-1/2-D-O-K5-MIDI With connecting kit, sub-base and Mounting brackets, block with 2, 3, 4 or 5 pressure regulators, without pressure gauge Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
Logistic Weight
5101
g
Min. service pressure
0.5
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
634.49
excl. VAT
/
Each
£
761.39
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
FESTO 528991 PRESSURE REGULATOR MANIFOLD LRB-1/2-D-O-K4-MIDI
AVENTICS PRESSURE REGULATOR 0821302527
SMC ITV3050-IL40-2-K-X399 ELECTRO-PNEUMATIC REGULATOR
AVENTICS 0821302505
SMC ITV3030-03F2N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 164317 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/4-2,5-010-B
FESTO 194615 PRESSURE REGULATOR LRS-1/4-D-7-I-MINI
SMC SY30M-06-A1 INTERFACE REGULATOR
AVENTICS R412009200
FESTO 6308 ONE-WAY FLOW CONTROL VALVE GR-3/8-B
NORGREN V64H-NND-RMN RELIEF VALVE ASSEMBLY
NORGREN R84G-4GK-RMG REGULATOR EXCELON PLUS
FESTO 572545 FIXED FLOW RESTRICTOR
CAMOZZI DIGI E/P REG-1/4-0.5 TO 9BAR-4TO20MA-ANALOG OUT-PNP ER104-92AP
AVENTICS R412007144