SMC ITV3050-IL40-2-K-X399 ELECTRO-PNEUMATIC REGULATOR
Standby Electro-Pneumatic Regulator – ITV2050/3050-X399
See technical informationSee documentsReferences
SMC:ITV3050-IL40-2-K-X399
Rubix:393A2394
Manufacturer :ITV3050-IL40-2-K-X399

Technical specifications
| Min. service pressure | 0.05 bar |
|---|---|
| Max. service pressure | 7 bar |
Documents
Product details : SMC ITV3050-IL40-2-K-X399 ELECTRO-PNEUMATIC REGULATOR
Remote pressure setting and switching during equipment startup/shutdown
Select from normally closed or normally open
With backflow function
With soft start-up function.
Strengths
Remote pressure setting and switching during equipment startup/shutdown
Select from normally closed or normally open
With backflow function
With soft start-up function.
Technical specifications
Attributes
| Min. service pressure | 0.05 bar |
|---|---|
| Max. service pressure | 7 bar |
| Adjustment Type | normally open |
Show UNSPSC/ECL@SS
£ 1,598.77 excl. VAT
/ Each
£ 1,918.52 incl. VAT
- Usually arrives within 14 working days