FESTO 529003 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-O-K5-MINI


LRB-K pressure regulator valve batteries

References
festo:LRB-3/8-D-O-K5-MINI
rubix:123A7885
manufacturer :529003
ean:4052568163372
LRB-3/8-D-O-K5-MINI Pressure regulator manifold
brand logo
Technical specifications
Min. service pressure 0.5 bar
Max. service pressure12 bar
See all Specifications

Product details : FESTO 529003 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-O-K5-MINI


Pressure regulator manifold LRB-3/8-D-O-K5-MINI With connecting kit, sub-base and Mounting brackets, block with 2, 3, 4 or 5 pressure regulators, without pressure gauge Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)

Technical specifications


Attributes
Logistic Weight2031,5 g
Min. service pressure 0.5 bar
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 431.05 excl. VAT
/ Each
£ 517.26 incl. VAT