Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 187330 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-6-010
FESTO 187330 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-6-010
MPPES Proportional Pressure Control Valve
References
festo:
MPPES-3-1/2-6-010
rubix:
111A6337
manufacturer :
187330
ean:
4052568147990
Technical specifications
Min. service pressure
0
bar
Max. service pressure
10
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 187330 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-6-010
Proportional pressure regulator MPPES-3-1/2-6-010 Nominal diameter, pressurisation=11 mm, Nominal diameter, exhaust=12 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
2858
g
Min. service pressure
0
bar
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,560.25
excl. VAT
/
Each
£
1,872.30
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
AVENTICS R412007191
FESTO 161405 ONE-WAY FLOW CONTROL VALVE CRGRLA-1/4-B
AVENTICS R412009110
AVENTICS 0821300667
SMC IR2220-F02-A PRECISION REGULATOR
FESTO 6758 FINGER LEVER VALVE TH-3-M5
SMC AR20-02BE-D REGULATOR
FESTO 153518 DIFFERENTIAL PRESSURE REGULATOR LRL-1/4-QS-10
SMC PVQ13-5L-08-A PROPORTIONAL VALVE
SMC AR20K-F01H-D MODULAR STYLE REGULATOR
FESTO 8036888 FLOW SENSOR
AVENTICS 5610264810
SMC ITV2010-03F2N3 ELECTRO-PNEUMATIC REGULATOR
SMC ITV2030-03F2N ELECTRO-PNEUMATIC REGULATOR
FESTO 538024 PRECISION PRESSURE REGULATOR MS6-LRP-1/2-D5-A8