FESTO 153518 DIFFERENTIAL PRESSURE REGULATOR LRL-1/4-QS-10

LRL pressure valve with push-in connection

See technical informationSee documents

References

Festo:LRL-1/4-QS-10
Rubix:123A7519
Manufacturer :153518
EAN:4052568070922
LRL-1/4-QS-10 Differential pressure regulator

Technical specifications

Min. service pressure 2 bar
Max. service pressure6 bar
See all Specifications

Documents

Product details : FESTO 153518 DIFFERENTIAL PRESSURE REGULATOR LRL-1/4-QS-10


Differential pressure regulator LRL-1/4-QS-10 Without manometer, with male thread and QS plug connector. Controller function=(* Differential pressure, constant, * with return flow), Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=QS-10, Mounting type=Threaded, Nominal flow rate open=231 l/min

Technical specifications


Attributes
Logistic Weight42,5 g
Min. service pressure 2 bar
Max. service pressure6 bar
£ 48.77 excl. VAT
/ Each
£ 58.52 incl. VAT
  • Delivery usually within ( 6 ) days