FESTO 153508 DIFFERENTIAL PRESSURE REGULATOR LRLL-3/8-QS-12
LRLL pressure valve with push-in connection
See technical informationSee documentsReferences
Festo:LRLL-3/8-QS-12
Rubix:123A7509
Manufacturer :153508
EAN:4052568070830

Documents
Product details : FESTO 153508 DIFFERENTIAL PRESSURE REGULATOR LRLL-3/8-QS-12
Differential pressure regulator LRLL-3/8-QS-12 Without manometer, with male thread and QS plug connector. Controller function=(* Differential pressure, constant, * with return flow), Pneumatic Connection, port 1=G3/8, Pneumatic Connection, port 2=QS-12, Mounting type=Threaded, Nominal flow rate open=518 l/min
Technical specifications
Attributes
| Logistic Weight | 73 g |
|---|---|
| Min. service pressure | 2 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 59.34 excl. VAT
/ Each
£ 71.21 incl. VAT
- Delivery usually within ( 6 ) days