Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 153519 DIFFERENTIAL PRESSURE REGULATOR LRL-3/8-QS-10
FESTO 153519 DIFFERENTIAL PRESSURE REGULATOR LRL-3/8-QS-10
LRL pressure valve with push-in connection
References
festo:
LRL-3/8-QS-10
rubix:
123A7520
manufacturer :
153519
ean:
4052568070939
Technical specifications
Min. service pressure
2
bar
Max. service pressure
6
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153519 DIFFERENTIAL PRESSURE REGULATOR LRL-3/8-QS-10
Differential pressure regulator LRL-3/8-QS-10 Without manometer, with male thread and QS plug connector. Controller function=(* Differential pressure, constant, * with return flow), Pneumatic Connection, port 1=G3/8, Pneumatic Connection, port 2=QS-10, Mounting type=Threaded, Nominal flow rate open=476 l/min
Technical specifications
Attributes
Logistic Weight
72
g
Min. service pressure
2
bar
Max. service pressure
6
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.33
excl. VAT
/
Each
£
71.20
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
AVENTICS 0821300305
AVENTICS R412009189
FESTO 578801 ONE-WAY FLOW CONTROL VALVE
AVENTICS R412009118
AVENTICS R412006136
FESTO 534339 ONE-WAY FLOW CONTROL VALVE GRLA-1/4-QS-8-RS-D
CAMOZZI DIGI E/P REG-1/4-0.5 TO 9BAR-4TO20MA-ANALOG OUT-PNP ER104-92AP
SMC ARG20-F02G1-B REGULATOR WITH BUILT-IN PRESSURE GAUGE
AVENTICS REGULATOR R412006129
AVENTICS R412006144
FESTO 528968 PRESSURE REGULATOR MANIFOLD LRB-1/4-D-7-O-K3-MINI
FESTO 565408 FLOW SENSOR SFAB-1000U-WQ10-2SV-M12
FESTO 161164 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/8-6-420-B
AVENTICS 5610141500
AVENTICS R412006214