SMC ARG20-F02G1-B REGULATOR WITH BUILT-IN PRESSURE GAUGE
Regulator
See technical informationSee documentsReferences
SMC:ARG20-F02G1-B
Rubix:228A8969
Manufacturer :02081562

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 8.5 bar |
Documents
Product details : SMC ARG20-F02G1-B REGULATOR WITH BUILT-IN PRESSURE GAUGE
Regulator with built-in pressure gauge
Body size: 20, 30, 40
One-touch mounting/removal of the pressure gauge cover.
Body size: 20, 30, 40
One-touch mounting/removal of the pressure gauge cover.
•Body size: 20, 30, 40.
•One-touch mounting/removal of the pressure gauge cover.
Size: 20 (1/8)
Reverse Flow Function: Regulator, Standard
Thread: F (G)
Port Size: 02 (1/4)
Bracket: None
Pressure Gauge Angle: G1 (0°)
Set Nut: None
Set pressure: 0.05 to 0.85 MPa
Exhaust Mechanism: Relieving
Knob: Downward
Pressure Unit: MPa
0.4 MPa Setting: No
Special Mounting Angle: None
•One-touch mounting/removal of the pressure gauge cover.
Size: 20 (1/8)
Reverse Flow Function: Regulator, Standard
Thread: F (G)
Port Size: 02 (1/4)
Bracket: None
Pressure Gauge Angle: G1 (0°)
Set Nut: None
Set pressure: 0.05 to 0.85 MPa
Exhaust Mechanism: Relieving
Knob: Downward
Pressure Unit: MPa
0.4 MPa Setting: No
Special Mounting Angle: None
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 8.5 bar |
| Flow | 1200 l/h |
Show UNSPSC/ECL@SS
£ 51.67 excl. VAT
/ Each
£ 62.00 incl. VAT
- Delivery usually within ( 4 ) days