FESTO 194660 PRESSURE REGULATOR LRS-1/2-D-7-MAXI
LRS pressure regulating valve
See technical informationSee documentsReferences
Festo:LRS-1/2-D-7-MAXI
Rubix:123A7741
Manufacturer :194660
EAN:4052568153960

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 194660 PRESSURE REGULATOR LRS-1/2-D-7-MAXI
Pressure regulator LRS-1/2-D-7-MAXI With lockable regulator head, working pressure up to 7 bar. Size=Maxi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=Piloted piston regulator
Technical specifications
Attributes
| Logistic Weight | 1414 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 654.62 excl. VAT
/ Each
£ 785.54 incl. VAT
- Delivery date on request
Contact a branch