FESTO 529486 PRESSURE REGULATOR MS4-LRB-1/4-D7-AS-BD


MS4-LR Pressure regulating valve

References
festo:MS4-LRB-1/4-D7-AS-BD
rubix:123A7097
manufacturer :529486
ean:4052568085292
MS4-LRB-1/4-D7-AS-BD Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.1 bar
Max. service pressure12 bar
See all Specifications

Product details : FESTO 529486 PRESSURE REGULATOR MS4-LRB-1/4-D7-AS-BD


Pressure regulator MS4-LRB-1/4-D7-AS-BD For manifold assembly, angled outlet block with QS push-in connector, 12 bar maximum output pressure, with pressure gauge, P2 Connection at rear. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)

Technical specifications


Attributes
Logistic Weight370,61 g
Min. service pressure 0.1 bar
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 59.77 excl. VAT
/ Each
£ 71.72 incl. VAT
  • Delivery usually within ( 11 ) days