Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 194670 PRESSURE REGULATOR LRS-1/2-D-DI-MAXI
FESTO 194670 PRESSURE REGULATOR LRS-1/2-D-DI-MAXI
LRS pressure regulating valve
References
festo:
LRS-1/2-D-DI-MAXI
rubix:
124A3217
manufacturer :
194670
ean:
4052568154066
Technical specifications
Min. service pressure
0.5
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 194670 PRESSURE REGULATOR LRS-1/2-D-DI-MAXI
Pressure regulator LRS-1/2-D-DI-MAXI Directly actuated regulator, with lockable regulator head. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
Logistics dimensions (L x W x H)
56
x
45
x
56
mm
Logistic Weight
1879
g
Min. service pressure
0.5
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
327.39
excl. VAT
/
Each
£
392.87
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 4565 ONE-WAY FLOW CONTROL VALVE GRF-PK-3
SMC ITV1010-34F2N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 542231 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-A4&
AVENTICS R412007162
FESTO 35310 EXHAUST AIR FLOW CONTROL VALVE GRE-3/8
AVENTICS 0821302086
FESTO 193152 ONE-WAY FLOW CONTROL VALVE GRLA-1/2-QS-12-D
FESTO 192367 PRESSURE REGULATOR LR-1-D-7-O-DI-MAXI
SMC ITV1030-34F1N ELECTRO-PNEUMATIC REGULATOR
AVENTICS REGULATOR R412006129
SMC AR20-F02-X425 AIR REGULATOR
AVENTICS R414000731
FESTO 575238 PROPORTIONAL-PRESSURE REGULATOR
AVENTICS 0821300858
AVENTICS 0821300855 FILTER REGULATOR