Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 194614 PRESSURE REGULATOR LRS-1/4-D-7-MINI
FESTO 194614 PRESSURE REGULATOR LRS-1/4-D-7-MINI
LRS pressure regulating valve
References
festo:
LRS-1/4-D-7-MINI
rubix:
123A7597
manufacturer :
194614
ean:
4052568015220
Technical specifications
Min. service pressure
0.5
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 194614 PRESSURE REGULATOR LRS-1/4-D-7-MINI
Pressure regulator LRS-1/4-D-7-MINI With lockable regulator head, working pressure up to 7 bar. Size=Mini, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
Logistics dimensions (L x W x H)
175
x
45
x
70
mm
Logistic Weight
564
g
Min. service pressure
0.5
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
222.97
excl. VAT
/
Each
£
267.56
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
AVENTICS AIR REGULATOR BR-R412006133
SMC IR2020-F02BG PRECISION REGULATOR
FESTO 8036876 FLOW SENSOR
NORGREN R82G-2GK-RMG REGULATOR EXCELON PLUS
FESTO 557776 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-10-420-E1
FESTO 3412428 PINCH VALVE
AVENTICS R412006154
SMC ITV2090-ILF2N5 ELECTRONIC VACUUM REGULATOR
AVENTICS R412007140
AVENTICS FILTER REGULATOR 0821300355
FESTO 193144 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-6-D
SMC AR40-04B-B MODULAR STYLE REGULATOR
FESTO 542241 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L10H-V1N&
AVENTICS 0821302507 SERIES NL4 PRESSURE REGULATOR
FESTO 164319 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/2-2,5-010-B