FESTO 557776 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-10-420-E1
VPPE Proportional pressure control valve
See technical informationSee documentsReferences
Festo:VPPE-3-1-1/8-10-420-E1
Rubix:263A5657
Manufacturer :557776
EAN:4052568203993

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 557776 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-10-420-E1
Proportional pressure regulator VPPE-3-1-1/8-10-420-E1 Nominal diameter, pressurisation=5 mm, Nominal diameter, exhaust=2,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=(* Any, * Preferably upright)
Technical specifications
Attributes
| Logistic Weight | 509,4 g |
|---|---|
| Min. service pressure | 0.1 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 464.65 excl. VAT
/ Each
£ 557.58 incl. VAT
- Delivery usually within ( 2 ) days