Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 194679 PRESSURE REGULATOR LRS-1-D-O-DI-MAXI
FESTO 194679 PRESSURE REGULATOR LRS-1-D-O-DI-MAXI
LRS pressure regulating valve
References
festo:
LRS-1-D-O-DI-MAXI
rubix:
123A7801
manufacturer :
194679
ean:
4052568154158
Technical specifications
Min. service pressure
0.5
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 194679 PRESSURE REGULATOR LRS-1-D-O-DI-MAXI
Pressure regulator LRS-1-D-O-DI-MAXI Directly actuated regulator, with lockable regulator head. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
Logistic Weight
1812
g
Min. service pressure
0.5
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
304.83
excl. VAT
/
Each
£
365.80
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
AVENTICS R412007198
FESTO 151216 THROTTLE VALVE GRO-1/8-B
FESTO 534339 ONE-WAY FLOW CONTROL VALVE GRLA-1/4-QS-8-RS-D
FESTO 192361 PRESSURE REGULATOR LR-3/4-D-O-DI-MAXI
AVENTICS R412006162
AVENTICS R412006577
AVENTICS 0821302086
SMC ITV3050-01F3N3 ELECTRO-PNEUMATIC REGULATOR
AVENTICS R412006214
AVENTICS PRESSUREREGULATOR R412007135
SMC AR10-M5-YZ-A MODULAR STYLE REGULATOR
SMC AR40-F03-D REGULATOR
FESTO 528986 PRESSURE REGULATOR MANIFOLD LRB-1/4-D-O-K4-MINI
AVENTICS 0821302806
AVENTICS 0821302565