Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 151216 THROTTLE VALVE GRO-1/8-B
FESTO 151216 THROTTLE VALVE GRO-1/8-B
GRO flow control valve
References
festo:
GRO-1/8-B
rubix:
110A3583
manufacturer :
151216
ean:
4052568069957
Technical specifications
Min. service pressure
0
bar
Max. service pressure
10
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 151216 THROTTLE VALVE GRO-1/8-B
Flow control valve GRO-1/8-B Valve function=Throttle function, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=G1/8, Adjusting element=Knurled screw, Mounting type=(* Optional, * Front panel installation, * with through hole)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
42
x
33
x
17
mm
Logistic Weight
37,24
g
Min. service pressure
0
bar
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.08
excl. VAT
/
Each
£
69.70
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC ITV2030-DE3S REGULATOR
AVENTICS 0821302567
AVENTICS 0821300885
SMC AR40K-F03H-D MODULAR STYLE REGULATOR
FESTO 175042 THROTTLE VALVE GRLO-M3-QS-3
SMC AR20K-F01-D REGULATOR WITH BACK FLOW MECHANISM
FESTO 557772 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-6-010-E1
AVENTICS 0821302086
NORGREN R24-200-RNLG REGULATOR
NORGREN R07-100-RNKG REGULATOR
FESTO 187328 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-2-010
FESTO 187336 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/4-2-420
SMC ITV1010-31F1N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 8086009 PRESSURE REGULATOR VRPA-LM-R18-Q4
AVENTICS R412009108