FESTO 193784 REGULATOR LOCK LRVS-D-DI-MAXI
LRVS-D Regulator Lock
See technical informationSee documentsReferences
Festo:LRVS-D-DI-MAXI
Rubix:121A5671
Manufacturer :193784
EAN:4052568044046

Documents
Product details : FESTO 193784 REGULATOR LOCK LRVS-D-DI-MAXI
Regulator lock LRVS-D-DI-MAXI Ambient temperature=-20 - 60 °C, Product weight=36 g, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 80,88 g |
|---|---|
| Type | series d regulator lock |
Show UNSPSC/ECL@SS
£ 45.48 excl. VAT
/ Each
£ 54.58 incl. VAT
- Delivery usually within ( 8 ) days