References
Festo:MS9-AGH
Rubix:217A3802
Manufacturer :552958
EAN:4052568007577

Documents
Product details : FESTO 552958 SUB-BASE-SET MS9-AGH
Sub-base-SET MS9-AGH From the MS series, with G thread. Size=9, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=400 g
Technical specifications
Attributes
| Logistic Weight | 466,8 g |
|---|---|
| Type | subplate ms series |
Show UNSPSC/ECL@SS
£ 42.47 excl. VAT
/ Each
£ 50.96 incl. VAT
- Delivery usually within ( 2 ) days