References
Festo:LRVS-D-MAXI
Rubix:123A8631
Manufacturer :193783
EAN:4052568015183

Documents
Product details : FESTO 193783 REGULATOR LOCK LRVS-D-MAXI
Regulator lock LRVS-D-MAXI Ambient temperature=-20 - 60 °C, Product weight=56 g, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 54,6 g |
|---|---|
| Type | series d regulator lock |
Show UNSPSC/ECL@SS
£ 45.48 excl. VAT
/ Each
£ 54.58 incl. VAT
- Delivery date on request
Contact a branch