FESTO 563403 MOUNTING BRACKET

VAME mounting bracket

See technical informationSee documents
References
Festo:VAME-S7-Y
Rubix:391A7534
Manufacturer :563403
EAN:4052568099817
brand logo
Technical specifications
Typevame mounting bracket
Documents

Product details : FESTO 563403 MOUNTING BRACKET


Mounting bracket VAME-S7-Y Corrosion resistance classification CRC=4, Materials note=(* Contains PWIS substances, * Conforms to RoHS), Material information, Mounting bracket=Aluminium (Ematal coated)
Mounting bracket VAME-S7-Y Corrosion resistance class KBK=4, Material note=(* contains LABS-containing substances, * RoHS compliant), Material information mounting bracket=Aluminium emataliert

Technical specifications


Attributes
Typevame mounting bracket
Show UNSPSC/ECL@SS
£ 42.12 excl. VAT
/ Each
£ 50.54 incl. VAT
  • Delivery usually within ( 2 ) days